Motion
03D101
10.0MM TAPER SST+ HSS Hand Taps Metric PK 3
MI ITEM #06053481
MFR #03D101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0MM TAPER SST+ HSS Hand Taps Metric PK 3
MI ITEM #06053481
MFR #03D101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03-D 101 10MM TAPER TAP METRIC TAPER

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.18 mm
  • Material
    HSS
  • Tapping Depth
    1.18
  • Thread Standard
    ISO 724
  • Overall Length
    2.95
  • Shank Diameter
    0.38
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    10 x 1.5 mm
  • UPC_NO
    662980122877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought