Motion
12B005
5" HP CUP WHEEL FOR STONE
MI ITEM #06053486
MFR #12B005
Price$77.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" HP CUP WHEEL FOR STONE
MI ITEM #06053486
MFR #12B005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.22/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in-11
  • Weight
    1.43 lb
  • Wheel Diameter
    5 in

Details

  • Bond Type
    Synthetic Resin
  • Grit Number
    16
  • Manufacturer Stock Number
    12B005
  • Manufacturer Upc Number
    662980214428
  • Material
    Silicon Carbide
  • Max Rpm
    8600
  • Package Quantity
    1.000
  • UPC_NO
    662980214428
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 11

Overview

Mfr description
12-B 005 5" CUP WHEEL FOR STONE
  • Long life
  • Maximum safety
  • Spin-on mounting
  • For Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought