Motion
30A161
Super 5™ Angle Grinder
Mi Item #06053496
MFR #30A161
Price$347.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super 5™ Angle Grinder
Mi Item #06053496
MFR #30A161

Mfr description
30-A 161 4 1/2 MINI GRINDER
  • Spindle lock button
  • Lock-on switch
  • Ergonomic handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.10/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Maximum Disc Size
    5 in
  • Overall Height
    5 in
  • Overall Length
    15 in
  • Overall Width
    5 in
  • Spindle Size  
    5/8 in
  • Tool Weight
    6 lb
  • Weight
    6 lb

Details

  • Amperage
    8.5 A
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Handle Style
    Anti-Vibration
  • Handle Throttle Style
    Barrell Type
  • Harmonization Code
    8467.29.00
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Catalog Number
    30A161
  • Manufacturer Upc Number
    662980019924
  • Maximum Speed
    11000 rpm
  • Number Of Pieces
    1
  • UPC_NO
    662980019924
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)