Motion
00236OS3EJPR56J-S

WEG ELECTRIC CORP
00236OS3EJPR56J-S

Jet Pump Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #06054038
MFR #00236OS3EJPR56J-S
Price$468.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236OS3EJPR56J-S

Jet Pump Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
Mi Item #06054038
MFR #00236OS3EJPR56J-S

Mfr description
00236OS3EJPR56J-S MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.16/each

Specifications

Dimensions

  • Frame Size
    56HJ
  • Overall Length C Dimension
    12.01 in
  • Service Factor
    1.15
  • Weight
    30.01 lbs

Details

  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    78.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909158491636
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)