Motion
66261183829

NORTON ABRASIVES
66261183829

Gold Reserve Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Very Fine Grade
MI ITEM #06054207
MFR #66261183829
List Price$93.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183829

Gold Reserve Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Very Fine Grade
MI ITEM #06054207
MFR #66261183829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.07/each for your price

Overview

Mfr description
66261183829 6 TAB P220-B A296 PSA DISC
  • P-graded premium A/O grain produces a quick, cool cut and a more consistent scratch pattern
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading stearate resists loading and increase disc life
  • Individual tabbed PSA discs allow for quick removal of the of the backing liner and easy storage
  • Use 80-220 grit for intermediate sanding

Specifications

  • Grit Number
    P220
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Very Fine
  • UPC_NO
    66261183829
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought