Motion
NDK48
Bearing End Cover - Closed End Cap Type, 255 mm OD
Mi Item #06054567
MFR #NDK48
Price$327.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Cover - Closed End Cap Type, 255 mm OD
Mi Item #06054567
MFR #NDK48

Mfr description
NDK48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.82/each

Specifications

Dimensions

  • Outside Diameter  
    255 mm
  • Overall Width
    20 mm

Details

  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    4054364201166
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    4054364201166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)