Motion
NTS48
Bearing Seal - Labyrinth, 220 mm Bore, Compatible Bore: 220 mm , 10.0156 in OD, 42 mm Overall Width
Mi Item #06054571
MFR #NTS48
Price$1,890.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, 220 mm Bore, Compatible Bore: 220 mm , 10.0156 in OD, 42 mm Overall Width
Mi Item #06054571
MFR #NTS48

Mfr description
NTS48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,890.37/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Compatible Bore Diameter
    220 mm
  • Outside Diameter
    10.0156 in
  • Overall Width
    42 mm
  • Width
    1.6540 in, 42 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4054364222130
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    4054364222130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)