Motion
SNS3148-H-D

FAG (SCHAEFFLER)
SNS3148-H-D

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
MI ITEM #06054749
MFR #SNS3148-H-D
Your Price$15,905.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SNS3148-H-D

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
MI ITEM #06054749
MFR #SNS3148-H-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,905.27/each(List $16,015.42)

Overview

Mfr description
SNS3148-H-D

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    170 mm
  • Bore Diameter
    170 mm
  • Base To Bore Centerline
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Bolt Center To Center Length
    600 mm
  • Base Width
    260 mm
  • Manufacturer Upc Number
    4047643276351
  • UPC_NO
    4047643276351
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text