Motion
00343087
7 to 8", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
Mi Item #06054825
MFR #00343087
Price$1,073.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 to 8", 5.51" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0008" Accuracy, Ratchet Stop Thimble
Mi Item #06054825
MFR #00343087

Mfr description
10-755-7 7.000-8.000" 5.51" DP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,073.55/each

Specifications

Dimensions

  • Gauge Depth
    5.5100 in
  • Graduation
    0.0002 in

Details

  • Accuracy
    0.000800 in
  • Digital Counter
    No
  • Maximum Measurement
    8.0000 in
  • Minimum Measurement
    7.0000 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)