Overview
Mfr description
529424/MS4-LR-1/8-D6-AS-Z REGULATOR
Specifications
- Set Pressure Range4 to 103 psi
- Inlet Port Size1/8 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data