Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Aviation Exterior Gel
MI ITEM #06054972
MFR #1047390

Mfr description
1047390 ZEP AVN EXTERIOR GEL 5GL
  • Conforms to Aircraft exterior cleaning specifications, Boeing D6-17487, Douglas CSD #1, AMS 1526B; Cleans effectively and clings to vertical surfaces to prolong contact time and minimize runoff; Free rinsing
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    15 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    46.35 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oils, cutting fluids, and built up grime
  • Application Instructions
    Spray, brush, mop, or flow method
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Aviation Degreaser
  • Color
    Pink
  • Composition
    surfactants
  • Concentration
    RTU
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    N/A
  • Food Grade
    N/A
  • Form
    Gel
  • Harmonization Code
    3402.90.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    723783209629
  • Package Quantity
    1 Per Case
  • Product Line
    Zep Aviation
  • Product Types
    Transportation Wash
  • Prop 65 Statement
    This product can expose you to chemicals including Amides, coco, N,N-bis(hydroxyethyl), 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer.
  • Scent
    Characteristic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Aircraft engines, machinery and ground support equipment
  • UPC_NO
    723783209629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)