Motion
1046101
Zep Aviation Aircraft Cleaner II
Mi Item #06054979
MFR #1046101
Price$116.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Aviation Aircraft Cleaner II
Mi Item #06054979
MFR #1046101

Mfr description
1046101 ZEP EXT AIRCRAFT CLNR II - 5 GAL
  • Meets Boeing D6-17487, Doulas CSD#1, MIL-C-25769 and MIL-C-87936, Type 1 standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.15/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    15 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    47.4 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Oils, greases, and other soils from aircraft
  • Application Instructions
    Cloth, sponge, soft fiber brush, or mop
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Aviation Cleaner
  • Color
    Light yellow
  • Composition
    2-butoxyethanol, surfactants
  • Concentration
    Concentrated
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater than 200°F Method: Closed Cup
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.90.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    723783210496
  • Package Quantity
    1 Per Case
  • Product Line
    Zep Aviation
  • Product Types
    Transportation Wash
  • Prop 65 Statement
    *
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    aircraft interiors, ground support equipment, Aircraft exteriors
  • UPC_NO
    723783210496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)