Motion
1047386
Zep Aviation 799 Universal
Mi Item #06054986
MFR #1047386
Price$182.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Aviation 799 Universal
Mi Item #06054986
MFR #1047386

Mfr description
1047386 ZEP AVN 799 UNV CLNR 4-1GL
  • Can be used to clean on any surface upon which one may apply water; Heavy duty cleaner and degreaser; Meets the follow specifications, Boeing D6-17487; DouglasCSD#1; AMS 1526; AMS 1551
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.28/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    14 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    47 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Oils, greases, and other soils from aircraft
  • Application Instructions
    Spray, foaming, or bucket and brush
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Aviation Cleaner
  • Color
    Green
  • Composition
    surfactants
  • Concentration
    Concentrated
  • Container Type
    Pail
  • ECCN
    EAR100
  • Flammability
    Slightly flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Viscous Liquid
  • Harmonization Code
    3402.90.3001
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    723783209551
  • Package Quantity
    1 Per Case
  • Product Line
    Zep Aviation
  • Product Types
    Transportation Wash
  • Prop 65 Statement
    This product can expose you to chemicals including Amides, coco, N,N-bis(hydroxyethyl), 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer.
  • Scent
    Bland
  • Solvent Free
    Yes
  • Surfaces Cleaned
    aircraft interiors, ground support equipment, Aircraft exteriors
  • UPC_NO
    00723783209551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)