Motion
F52801
Mi Item #06054996
MFR #F52801
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06054996
MFR #F52801

Mfr description
F52801 ZEP PURE-FECT 1 CS 12 QTS
  • Highly concentrated; Meets AMS 1476 Aircraft Specification; Biodegradable; Does not contain ammonium chlorides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.02/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Depth
    3.4 in
  • Height
    9.6 in
  • Width
    3.4 in

Details

  • Application
    For use in lavatories on aircraft
  • Color
    Dark Blue
  • Concentration
    Concentrated - See label for dilutions
  • Container Type
    Bottle
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Liquid
  • Manufacturer Upc Number
    723783209797
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Fruity
  • UPC_NO
    723783209803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)