Motion
850  1/1 A,B SP 1.500

HUB CITY INC
850 1/1 A,B SP 1.500

Right Angle Spiral Bevel Gear Reducer - 850 Series, Spiral Gear Type, 850 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Bore Output
MI ITEM #06055109
MFR #850 1/1 A,B SP 1.500
Price$7,001.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
850 1/1 A,B SP 1.500

Right Angle Spiral Bevel Gear Reducer - 850 Series, Spiral Gear Type, 850 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Bore Output
MI ITEM #06055109
MFR #850 1/1 A,B SP 1.500

Mfr description
0220-74775 850 1/1 A,B SP 1.500
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,001.30/each

Specifications

Dimensions

  • Housing Dimensions
    (L)12.28125 x (H)8.1875 x (W)10 in
  • Housing Height
    11.0000 in
  • Housing Length
    16.2500 in
  • Housing Width
    15.5000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    850
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    4750 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    1.5000 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    99.40 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    850 1/1 A,B SP 1.500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798082011
  • Max Input Horsepower
    132 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    1750 rpm
  • Output Torque
    4750
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Series
    850
  • Style
    A,B
  • UPC_NO
    662798082011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)