Motion
5LM045045FK
45mm x 45mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #06055147
MFR #5LM045045FK
Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm x 45mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #06055147
MFR #5LM045045FK

Mfr description
5LM045045FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.25/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Keyway Size
    0.2500 in
  • Outside Diameter
    73 mm
  • Screw Size
    M8x1.25
  • Screw Thread Size
    M8x1.25
  • Weight
    4.51 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786021329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)