Motion
AKL2917J
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 115 mm OD, 22 mm Width, Without Snap Ring
Mi Item #06055207
MFR #AKL2917J
Price$323.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 115 mm OD, 22 mm Width, Without Snap Ring
Mi Item #06055207
MFR #AKL2917J

Mfr description
AKL 2917 J BALL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.28/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    22 mm
  • Weight
    1.369 lbs, 0.621 kg

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)