Motion
HHL10023060

Ashdown Ingram
HHL10023060

HammerHeads Industrial Strength Work Light -
Mi Item #06055233
MFR #HHL10023060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Ashdown Ingram
HHL10023060

HammerHeads Industrial Strength Work Light -
Mi Item #06055233
MFR #HHL10023060

Mfr description
HHL10023060 2 LED ELIPTICAL BEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M10
  • Wattage
    20 W
  • Weight
    2.20 lbs

Details

  • Beam Type
    Eliptical
  • Current Draw
    0.76 Amps @ 24V DC
  • Effective Lumens
    1198
  • Lighting Technology
    LED
  • Mounting Style
    Bracket
  • Number of LED
    2
  • Raw Lumens
    1840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)