Motion
HHL100440
HammerHeads Industrial Strength Work Light -
Mi Item #06055238
MFR #HHL100440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HammerHeads Industrial Strength Work Light -
Mi Item #06055238
MFR #HHL100440

Mfr description
HHL100440 4 LED FLOOD BEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M10
  • Wattage
    40 W
  • Weight
    4.85 lbs

Details

  • Beam Type
    Flood
  • Current Draw
    1.67 Amps @24V DC
  • Effective Lumens
    2679
  • Lighting Technology
    LED
  • Mounting Style
    Bracket
  • Number of LED
    4
  • Raw Lumens
    3680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)