Motion
HHL103210
HammerHeads Industrial Strength Work Light -
Mi Item #06055252
MFR #HHL103210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HammerHeads Industrial Strength Work Light -
Mi Item #06055252
MFR #HHL103210

Mfr description
HHL103210 32 LED SPOT BEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M12
  • Wattage
    320 W
  • Weight
    24.25 lbs

Details

  • Beam Type
    Spot
  • Current Draw
    12.53 Amps @ 24VDC
  • Effective Lumens
    19458
  • Lighting Technology
    LED
  • Mounting Style
    Bracket
  • Number of LED
    32
  • Raw Lumens
    29446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)