Motion
VV5Q51-0104T1

SMC CORP OF AMERICA
VV5Q51-0104T1

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #06055298
MFR #VV5Q51-0104T1
Price$135.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0104T1

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #06055298
MFR #VV5Q51-0104T1

Mfr description
VV5Q51-0104T1 MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.96/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VV5Q
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Unit Specification
    Manifold
  • Valve Series
    VV5Q
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)