Motion
VSCS-B-M32-MH-WA-1C1

FESTO CORPORATION
VSCS-B-M32-MH-WA-1C1

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type C | To DIN EN 175301-803, Sub-base size 15 mm to ISO 15218
Mi Item #06055734
MFR #VSCS-B-M32-MH-WA-1C1
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSCS-B-M32-MH-WA-1C1

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type C | To DIN EN 175301-803, Sub-base size 15 mm to ISO 15218
Mi Item #06055734
MFR #VSCS-B-M32-MH-WA-1C1

Mfr description
546256 VSCS-B-M32-MH-WA-1C1 SOL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.23/each

Specifications

Dimensions

  • Port Size
    Sub-base size 15 mm to ISO 15218

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    To DIN EN 175301-803
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)