Motion
11377-00000-20

3M
11377-00000-20

Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #06055795
MFR #11377-00000-20
Price$31.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11377-00000-20

Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #06055795
MFR #11377-00000-20

Mfr description
7000127492 GLASSES BX READER GRY 1.50
  • For industrial/occupational use only. Not for consumer sale or use.Sleek, contoured design combines style and function, Magnifying +1.5 diopters combine eye protection with reading enhancement, Adjustable length temples and lens angle allow for customized fit, Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.86/each

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Adjustable length temples
  • Diopter Lens
    1.5
  • Frame Color
    Silver/Black
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11377-00000-20
  • Manufacturer Upc Number
    10078371620490
  • Type
    Safety Readers
  • UPC_NO
    10078371620490
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)