Motion
37686GREY

AKRO-MILS
37686GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 16.125 x 23.75 x 15.75 in, Weight Capacity: 160 lbs
MI ITEM #06055907
MFR #37686GREY
Price$100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
37686GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 16.125 x 23.75 x 15.75 in, Weight Capacity: 160 lbs
MI ITEM #06055907
MFR #37686GREY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.43/each

Specifications

Dimensions

  • Dimensions
    16.125 x 23.75 x 15.75 in
  • Height
    16.125 in
  • Length
    23.75 in
  • Outside Height
    16.125 in
  • Outside Length
    23.75 in
  • Outside Width
    15.75 in
  • Overall Height
    16.125 in
  • Overall Length
    23.75 in
  • Overall Width
    15.75 in
  • Width
    15.75 in

Details

  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    2
  • UPC_NO
    032903351699
  • Weight Capacity
    160 lbs

Overview

Mfr description
37686 CONTAINER STACKING GRAY AKR
  • Made in the USA
  • 1" wall thickness for secure stacking
  • Straight walls provide efficient cubing in trucks and on pallets
  • 160 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought