Motion
MSPH-90-F
Shaft Collar - Steel, 5.1180 in OD
Mi Item #06056138
MFR #MSPH-90-F
Price$382.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Steel, 5.1180 in OD
Mi Item #06056138
MFR #MSPH-90-F

Mfr description
MSPH-90-F TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.39/each

Specifications

Dimensions

  • Bore Size
    3.5433 in
  • Clearance Diameter Max
    5.5430 in
  • Outside Diameter
    5.1180 in
  • Screw Size
    M12x40
  • Weight
    3.540 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)