Motion
MYSH-30

PCI
MYSH-30

Heavy Duty Yoke Shaft
MI ITEM #06056145
MFR #MYSH-30
List Price$227.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MYSH-30

Heavy Duty Yoke Shaft
MI ITEM #06056145
MFR #MYSH-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.04/each for your price

Overview

Mfr description
MYSH-30 SHAFT ONLY FOR TRACK ROLLER
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Thread Length
    1.2210 in
  • Hex Size
    0.4803 in
  • Thread Size
    M30 X 3.5
  • Series
    MYSH
  • Weight
    2.09 lbs
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought