Motion
13LF075X3/8
13LF075X3/8, Timing Pulley 3/8 Inch Finished Bore
Mi Item #06056322
MFR #13LF075X3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13LF075X3/8, Timing Pulley 3/8 Inch Finished Bore
Mi Item #06056322
MFR #13LF075X3/8

Mfr description
13LF075X3/8 3/8 INCH FINISHED BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    38.70 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057625891
  • Material
    Steel
  • Number Of Teeth  
    13
  • Tooth Style
    L
  • UPC_NO
    00195057625891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)