Motion
2875
Pacesetter AC Right Angle Gear Motor - 30 :1 Ratio, 3/8 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.90 A - Full Load Current
MI ITEM #06056378
MFR #2875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter AC Right Angle Gear Motor - 30 :1 Ratio, 3/8 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 1.90 A - Full Load Current
MI ITEM #06056378
MFR #2875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2875QXDB0001 42R68FPP-5N 230/460V 30:1

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    3/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Gear Ratio
    30 :1
  • Output RPM
    57.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.90 A
  • Full Load Torque
    109 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    1
  • NEMA Frame
    42R
  • Overhung Load
    180 lbs
  • Mounting Type
    Foot
  • Weight
    17.50 lbs
  • Harmonization Code
    8501.51.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text