Motion
512P25C1WZ

THOMSON (ALTRA)
512P25C1WZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 25 mm Rail Size, 48 mm Wide, 81 mm Long, Load Capacity: 48100 N
MI ITEM #06056395
MFR #512P25C1WZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25C1WZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 25 mm Rail Size, 48 mm Wide, 81 mm Long, Load Capacity: 48100 N
MI ITEM #06056395
MFR #512P25C1WZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25C1WZ ROLLER

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    81 mm
  • Overall Width
    48 mm
  • Seal Type
    2 Wipers
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought