Motion
C2080HSS K-1 CON LINK 600 SERIES

PEER CHAIN
C2080HSS K-1 CON LINK 600 SERIES

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #06056543
MFR #C2080HSS K-1 CON LINK 600 SERIES
Price$77.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080HSS K-1 CON LINK 600 SERIES

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #06056543
MFR #C2080HSS K-1 CON LINK 600 SERIES

Mfr description
C2080 HEAVY PHSS K-1 COTT CONN LINK
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    0.8880 in, 22.55 mm
  • Pitch
    2 in
  • Plate Height
    1.236 in
  • Plate Thickness
    0.295 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.44 lbs
  • Weight per Foot
    0.44 lbs, 0.655 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    K-1
  • Attachment Link Type
    K-1
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2080HSS K-1 CON LINK 600 SERIES
  • Manufacturer Stock Number
    3741
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2080H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)