Motion
CE2F40-75
CE2F40-75
Mi Item #06056650
MFR #CE2F40-75
Price$976.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE2F40-75
Mi Item #06056650
MFR #CE2F40-75

Mfr description
CE2F40-75 CYL, SCALE
  • Brake mechanism added to stroke reading cylinderwhich can measure stroke length
  • Resolution: 0.1mm
  • Precision positioning (stopping accuracy ±0.5mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Made to Order
    Yes
  • Mounting Type
    Front Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CE2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)