Motion
HC206-30MM
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Standard Duty, Eccentric Collar Locking
MI ITEM #06056671
MFR #HC206-30MM
Price$89.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Standard Duty, Eccentric Collar Locking
MI ITEM #06056671
MFR #HC206-30MM

Mfr description
HC206-A METRIC BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.45/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    1.4330 in
  • Outer Ring Width  
    0.7090 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.9000 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590033362
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    R-Seals
  • Series
    HC
  • UPC_NO
    1200106011231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)