Overview
Mfr description
D-G5BAZ-61 INLINE SOLID NPN BAND
- Solid state auto switch
- Magnetic field resistant, 2-color indication
- Rail mounting style
- Electrical entry: grommet
Specifications
- Electrical ConnectionGrommet
- Country of OriginJP
- Mounting TypeRail
- SeriesD-
- Weight182 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data