Motion
6208-2RZTN9/LHT23

SKF
6208-2RZTN9/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #06056712
MFR #6208-2RZTN9/LHT23
Price$111.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208-2RZTN9/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #06056712
MFR #6208-2RZTN9/LHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Seal & Single Shield
  • Description
    6208-2RZTN9/LHT23 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6208-2RZTN9/LHT23 is a 40 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 18 mm width, single seal and shield for protection.
  • Manufacturer Catalog Number
    6208-2RZTN9/LHT23
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316573709305

Overview

Mfr description
6208-2RZTN9/LHT23 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought