Specifications
Dimensions
- Weight8.95 lbs
Details
- Features & Benefits• Visual and audible temperature limit alarm function alerts the user to abnormal conditions• Automatic hot and cold spot cursors quickly pinpoints the extremes in a scene• Up to five moveable temperature cursors/areas with individual emissivity settings for analyzing complex scenes• Temperature difference of two cursors can be displayed on screen enabling quick and easy temperature comparisons• Isotherms, temperature gradients and area analysis boxes for advanced scene analysis• Built-in emissivity tables allow easy value setting• 11 selectable color pallets for ease of use• Fully radiometric thermal and visual images are stored on the micro SD card provided• Images can be voice annotated for later reviewing with the PC software• Video output function allows the live image to be shown on an external display, useful when showing to a group of people• Rugged construction and, with an IP54 rating, enabling use almost anywhere• Comprehensive PC software suite for an unlimited number of users enables advanced image analysis and professional report writing• Supplied with two standard camcorder batteries and an independent charger, enabling a long field usage time
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)