Motion
CF4BUU
Flat Cam Follower - 12 Roller Dia, 8 mm Roller Width, 4 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06056834
MFR #CF4BUU
Price$103.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 12 Roller Dia, 8 mm Roller Width, 4 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #06056834
MFR #CF4BUU

Mfr description
CF4BUU CAMFOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.96/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    12
  • Roller Width  
    8 mm
  • Stud Diameter  
    4 mm
  • Thread Length
    6 mm
  • Thread Size
    M4 x 0.7
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006128
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2070 N
  • Radial Static Load Capacity
    1590 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)