Motion
NJ2230-E-XL-M1-C3

FAG (SCHAEFFLER)
NJ2230-E-XL-M1-C3

150 mm ID, 270 mm OD, 73 mm Width
MI ITEM #06057290
MFR #NJ2230-E-XL-M1-C3
Price$6,402.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2230-E-XL-M1-C3

150 mm ID, 270 mm OD, 73 mm Width
MI ITEM #06057290
MFR #NJ2230-E-XL-M1-C3

Mfr description
NJ2230-E-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,402.65/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)