Specifications
Dimensions
- Bore Diameter63 mm
Details
- Adjuster OptionBuilt-In Speed Controller
- Bracket 1Clevis
- Country of OriginJP
- Mounting TypeClevis
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)