Motion
GWON48100

AMMEX CORP
GWON48100

Gloveworks HD Disposable Glove - X-Large Size, Nitrile, Powder-Free, 8.0 mil Thick, Orange Color
Mi Item #06057838
MFR #GWON48100
Price$24.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GWON48100

Gloveworks HD Disposable Glove - X-Large Size, Nitrile, Powder-Free, 8.0 mil Thick, Orange Color
Mi Item #06057838
MFR #GWON48100

Mfr description
GWON48100 XL ORANGE NITRILE 8-9MIL
  • Gloveworks HD orange nitrile gloves feature raised diamond texture for a grip that can’t be beat, wet or dry.
  • High-visibility color really stands out.
  • Strong, durable, 8-mil premium gloves deliver excellent barrier protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.61/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    9.5 in
  • Palm Thickness - Imperial
    8
  • Thickness
    8.0 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Orange
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Package Quantity
    100 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks HD"
  • Product Types
    Non-Sterile
  • UPC_NO
    697383966612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)