Motion
GWON49100

AMMEX CORP
GWON49100

Disposable Glove - 2X-Large Size, Nitrile, Orange Color
Mi Item #06057839
MFR #GWON49100
Price$24.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GWON49100

Disposable Glove - 2X-Large Size, Nitrile, Orange Color
Mi Item #06057839
MFR #GWON49100

Mfr description
GWON49100 ORANGE NITRILE XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.61/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Palm Thickness - Imperial
    8

Details

  • Application
    Automotive, Chemical, Food Processing, Industrial, Plumbing
  • Color
    Orange
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Non-Sterile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)