Motion
HSE022CDTBT/GNP4

NTN
HSE022CDTBT/GNP4

Duplex Angular Contact Bearing - Tandem, 110 mm Bore, 170 mm OD, 112 mm Width, 15 ° Contact Angle, Open
MI ITEM #06058000
MFR #HSE022CDTBT/GNP4
List Price$12,859.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSE022CDTBT/GNP4

Duplex Angular Contact Bearing - Tandem, 110 mm Bore, 170 mm OD, 112 mm Width, 15 ° Contact Angle, Open
MI ITEM #06058000
MFR #HSE022CDTBT/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,859.17/each for your price

Overview

Mfr description
HSE022CDTBT/GNP4 ANGULAR CONTACT BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    18.783 lbs
  • Duplex Type
    Tandem
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Four
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    13875 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Finish Coating
    Uncoated
  • Inner Ring Width
    28 mm
  • Maximum RPM (Oil)
    13875 rpm
  • Maximum RPM (Grease)
    8325 rpm
  • Description
    HSE022CDTBT/GNP4 ANGULAR CONTACT BRG
  • Outer Ring Width
    28 mm
  • Fillet Radius
    2 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359879285
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought