Overview
Mfr description
74318-DAT PISTON MOTOR
Specifications
- Motor TypeFixed Displacement, High Pressure
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Top
- Mount2-Bolt Flange (SAE-B)
- Shaft Type13 Tooth 16/32 Spline - 1.62 in Shaft Ext.
- Working Pressure5076 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data