Motion
CDU10-15T-M9BL

SMC CORP OF AMERICA
CDU10-15T-M9BL

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
MI ITEM #06058165
MFR #CDU10-15T-M9BL
Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU10-15T-M9BL

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
MI ITEM #06058165
MFR #CDU10-15T-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Lead Wire Length
    3 m
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Space saving
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Overview

Mfr description
CDU10-15T-M9BL CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought