Specifications
Dimensions
- Cylinder Size125 mm
Details
- Country of OriginIT
- Hardware TypeDouble Knuckle Joint
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesC92
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)