Motion
SYJ5153-5MOZE

SMC CORP OF AMERICA
SYJ5153-5MOZE

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #06058178
MFR #SYJ5153-5MOZE
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5153-5MOZE

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #06058178
MFR #SYJ5153-5MOZE

Mfr description
SYJ5153-5MOZE SYJ5000 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.36/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ5000
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ5000
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SYJ5000
  • Voltage Suppressor
    Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)