Motion
ZPT80HU-A16
Pneumatic Vacuum Cup - Heavy Duty Type, 80 mm Cup OD, 80 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06058187
MFR #ZPT80HU-A16
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Heavy Duty Type, 80 mm Cup OD, 80 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type, M16 x 1.5, Rc 1/8, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06058187
MFR #ZPT80HU-A16

Mfr description
ZPT80HU-A16 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Cup Outside Diameter  
    80 mm
  • Mounting Thread Size
    M16 x 1.5, Rc 1/8, Male Thread
  • Overall Weight
    179 g
  • Pad Diameter
    80 mm
  • Weight
    179 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Urethane
  • Cup Type
    Heavy Duty
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)