Motion
FTRE-3.00-R

PCI
FTRE-3.00-R

Flanged Track Roller - 3.0000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #06058234
MFR #FTRE-3.00-R
Price$314.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-3.00-R

Flanged Track Roller - 3.0000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #06058234
MFR #FTRE-3.00-R

Mfr description
FTRE-3.00-R CAM & YOKE ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.57/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Hex Size
    0.6250 in
  • Lube Size
    1/4-28 UNF
  • Outside Diameter
    3.0000 in
  • Overall Width
    2.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2700 in
  • Thread Size  
    1-1/4-12
  • Weight
    5.19 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17940 lbf
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Rpm
    2490 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    17940 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Shape
    Single Flanged
  • Seal
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Series
    FTRE-R
  • Static Load Capacity
    20000 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946130181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)