Motion
SX9-1/4

DODGE
SX9-1/4

Quick Disconnect Bushing - S Bushing, 9.2500 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Steel Material
Mi Item #06058524
MFR #SX9-1/4
Price$10,825.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SX9-1/4

Quick Disconnect Bushing - S Bushing, 9.2500 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Steel Material
Mi Item #06058524
MFR #SX9-1/4

Mfr description
SX9-1/4 BUSHING QD S 9-1/4
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,825.59/each

Specifications

Dimensions

  • Barrel Diameter
    12.1300 in
  • Barrel Length
    12.0000 in
  • Bolt Circle Diameter
    15.0000 in
  • Bore Diameter  
    9.2500 in
  • Bushing Size
    S
  • Flange Outside Diameter  
    17.7500 in
  • Flange Thickness  
    3.2500 in
  • Keyway Size
    None
  • Length Through Bore  
    15.7500 in
  • Screw Length
    15 in
  • Screw Thread Size
    1-1/4-7

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    114940
  • Manufacturer Upc Number
    782477297724
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    5
  • Product Type
    QD Bushings
  • Screw Torque
    9000 in
  • Torque Capacity
    625000 in
  • UPC_NO
    782477297724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)