Motion
L748MAG TAPE MEAS, 1"X26' MET/IMP

Lufkin - Tape Measure
L748MAG TAPE MEAS, 1"X26' MET/IMP

Tape Measure - 26 ft Blade Length, Yellow Blade Color
MI ITEM #06058543
MFR #L748MAG TAPE MEAS, 1"X26' MET/IMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L748MAG TAPE MEAS, 1"X26' MET/IMP

Tape Measure - 26 ft Blade Length, Yellow Blade Color
MI ITEM #06058543
MFR #L748MAG TAPE MEAS, 1"X26' MET/IMP

Mfr description
L748MAG TAPE MEAS, 1"X26' MET/IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    26 ft
  • Graduation
    1/16 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Features
    Magnetic
  • Finish Coating
    Yellow
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
  • UPC_NO
    037103214522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)