1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
X46FN WOOD RULE 6 FT. INCH
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #
06058548
MFR #
X46FN WOOD RULE 6 FT. INCH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Lufkin - Tape Measure X46FN WOOD RULE 6 FT. INCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
X46FN WOOD RULE 6 FT. INCH
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #
06058548
MFR #
X46FN WOOD RULE 6 FT. INCH
Mfr description
X46FN WOOD RULE 6 FT. INCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
1/16 in
Overall Length
6.00 ft
Slide Rule Length
6 in
Width
5/8 in
Details
Color
Yellow
Material
Wood
PSC Code
5210
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items